Outdoor 5 in. 60 W 1-Light Medium Lantern in Black

Part #C9850BK  |  Item #1923294  |  Manufacturer Part #9850BK

$ 38.00 EACH
(Pricing is for Black)

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cast outdoor lantern in Black
  • Dimensions: 5" W x 9" H x 6" D
  • Requires one E12 Candelabra bulb with a max wattage of 40 W per socket.
  • Backplate dimensions: 5"L x 5"W x 1.05"E
  • UL listed and rated for Damp locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Outdoor

Color Finish: Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 8-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: Classic

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Width: 5 in

Wire Gauge: 18 ga