1-Light Sconce

You last purchased this on
 
Capital Lighting

Palmer 1-Light Sconce

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Palmer 1-Light Sconce

  • Fast #
  • Part #C633011MB
  • Item #7851454
  • Manufacturer Part #633011MB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 5"W x 20"H x 6"E
  • Requires 1 - 60 Watt E12 candelabra bulb(s).
  • One light Indoor fixture in Matte Black finish.
  • Recommended Rooms: Hallway/Stairway, Foyer/Entryway, Bathroom, Powder Room, Bedroom, Dining Room
  • UL listed. Rated for Damp locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Palmer
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
20 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
5 in
Wire Gauge (AWG):
18 ga