Palmer 100W 4-Light Medium E-26 Incandescent Pendant in Matte Black

Part #C333041MB  |  Item #7851490  |  Manufacturer Part #333041MB

$ 410.91 EACH

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Four light Indoor fixture in Matte Black finish.
  • Dimensions: 26.50"W x 23.50"H
  • Requires 4 - 100 Watt E26 medium bulb(s).
  • UL listed. Rated for Dry locations.
  • Recommended Rooms: Hallway/Stairway, Foyer/Entryway, Kitchen, Home Office, Dining Room, Living Room, Bedroom

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Palmer

Color Finish: Matte Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 23-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G25

Lighting Direction: [Ambient Lighting, Down Lighting]

Lighting Style: Transitional

Material: Metal

Number Of Lights: 4

Power Source: [Electric, AC]

Product Type: Pendant

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Width: 26-1/2 in

Wire Gauge: 18 ga