14W 1-Light Pendant in Capital Gold
Regan 14W 1-Light Pendant in Capital Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 6-1/2 "W x 64-1/4 "H x 6-1/2 "D
- Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
- One light Pendant in Capital Lighting Fixture Gold finish with Clear Seeded glass.
- Includes: 1' Chain; 6' Wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 5"W x 0.75"H
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Regan
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Capital Gold
- Color Temperature:
- 3000
- Diameter:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 64-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Mid-century
- Lumens:
- 780
- Lumens per Watt:
- 55.71
- Material:
- Metal, Glass
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 14 W
- Wire Gauge (AWG):
- 18 ga