River Crest 100 W 6 in. 1-Light Medium Wall Sconce in Rustic Iron

Part #C1908RI125  |  Item #3623306  |  Manufacturer Part #1908RI-125

Color/Finish:
Rustic Iron

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light sconce in Rustic Iron
  • Dimensions: 9" W x 32" H x 6" D
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 9.06"W x 4.96"H x 1.06"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: River Crest

Color Finish: Rustic Iron

Color Finish Category: Iron Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Rust Scavo

Height: 32 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: [Metal, Glass, Plastic]

Material Type: Polyresin

Maximum Temperature: 200

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 9 in

Wire Gauge: 18 ga