Capital Lighting
Serena 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Winter White
Part #C627811WW684 | Item #7542091 | Manufacturer Part #627811WW-684
Product Details
- One light fixture in Winter White finish with None glass.
- UL Listed and rated for Damp locations.
- Dimensions: 8.25 in W x 25 in H x 5 in E
- Requires 1 E12 Candelabra bulb (not included) for lamping.
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Serena
Color Finish: Winter White
Color Finish Category: Whites
Depth: 6-1/2 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 25 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Direction: Up Lighting
Lighting Style: Glam
Material: [Metal, Crystal, Fabric]
Maximum Temperature: 150
Number Of Lights: 1
Power Source: [Electric, AC]
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 5 in
Wire Gauge: 18 ga