60W 16-Light Candelabra E-12 Incandescent Chandelier in Winter White

You last purchased this on
 
Capital Lighting

Serena 60W 16-Light Candelabra E-12 Incandescent Chandelier in Winter White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Serena 60W 16-Light Candelabra E-12 Incandescent Chandelier in Winter White

  • Fast #
  • Part #C427802WW
  • Item #7542052
  • Manufacturer Part #427802WW
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Winter White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL Listed and rated for Dry locations.
  • Dimensions: 43 in W x 67 in H x 59.5 in E
  • Sixteen light fixture in Winter White finish with None glass.
  • Requires 16 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Cable or Wire Type:
SPT-2
Collection:
Serena
Color Finish Category:
Whites
Color Finish Name:
Winter White
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
67 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal, Crystal
Number of Lights:
16
Number of Tiers:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
59-1/2 in
Wire Gauge (AWG):
16 ga