60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Matte Black
Sonnet 60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 29.50"W x 43.50"H
- Requires 4 - 60 Watt E12 candelabra bulb(s).
- Four light Indoor fixture in Matte Black finish.
- Recommended Rooms: Foyer/Entryway, Hallway/Stairway, Kitchen
- UL listed. Rated for Dry locations.
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Sonnet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 43-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 12.50 lb
- Width:
- 29-1/2 in
- Wire Gauge (AWG):
- 18 AWG