Stanton 60W 3-Light Candelabra E-12 Incandescent Pendant in Polished Nickel

Part #C4036PN  |  Item #4810998  |  Manufacturer Part #4036PN

$ 179.20 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Three light foyer fixture in Polished Nickel
  • Dimensions: 10-1/4" W x 17" H
  • Requires three 60W candelabra bulbs
  • UL listed and rated for Dry locations.
  • Stanton collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Stanton

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 10-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 17 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Metal

NEMA Specifications: No

Number Of Lights: 3

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 10-1/4 in

Wire Gauge: 18 ga