Capital Lighting

Studio 53-1/2 in. 100 W 1-Light Medium Pendant in Polished Nickel

Part #C3870PN492  |  Manufacturer Part #3870PN-492

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light pendant in Polished Nickel
  • Dimensions: 8" W x 53-1/2" H
  • Requires one E26 Medium bulb with a max wattage of 100 W per socket.
  • UL listed and rated for Dry locations.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Collection: Studio

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 8 in

Diameter: 8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 53-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Down Lighting, Ambient Lighting]

Lighting Style: Modern

Material: [Metal, Glass, Fabric]

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100