Capital Lighting

Studio 60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel

Part #C1172PN489  |  Manufacturer Part #1172PN-489

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light sconce in Polished Nickel
  • Dimensions: 12-1/2" W x 13-1/2" H x 5-1/2" D
  • Requires two 60W candelabra bulbs
  • Backplate dimensions: 5.04''H x 5.04''W x 1.14''E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Studio

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 12-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 13-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Ambient Lighting

Lighting Style: Modern

Material: [Metal, Fabric]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 2

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 12-1/2 in

Wire Gauge: 18 ga