Turner 100W 5-Light Medium E-26 Incandescent Island Light in Nordic Grey

Part #C829751NG462  |  Item #7661686  |  Manufacturer Part #829751NG-462

$ 1,246.00 EACH

Color/Finish:
Nordic Grey

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Five light fixture in Nordic Grey finish with Clear glass.
  • UL Listed and rated for Dry locations.
  • Dimensions: 45 in W x 76.5 in H x 50 in E
  • Requires 5 E26 Medium bulbs (not included) for lamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Turner

Color Finish: Nordic Grey

Color Finish Category: Greys

Depth: 14-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 76-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Urban

Material: [Metal, Glass]

Number Of Lights: 5

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 50.5

Width: 50 in

Wire Gauge: 18 ga