100W 6-Light Medium E-26 Incandescent Foyer Lighting in Nordic Grey
Turner 100W 6-Light Medium E-26 Incandescent Foyer Lighting in Nordic Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 28.25 in W x 33.5 in H x 23 in E
- Six light fixture in Nordic Grey finish with Clear Glass .
- Requires 6 E26 Medium bulbs (not included) for lamping.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- SPT-1
- Collection:
- Turner
- Color Finish Category:
- Greys
- Color Finish Name:
- Nordic Grey
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 33-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 6
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23 in
- Wire Gauge (AWG):
- 18 ga