Vanity 3-Light Vanity Fixture in Burnished Bronze

Part #C1083BB132  |  Item #7105493  |  Manufacturer Part #1083BB-132

$ 106.06 EACH
(Pricing is for Burnished Bronze)

Color/Finish:
Burnished Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Three light vanity fixture with Burnished Bronze finish and Acid Washed glass
  • Dimensions: 16-3/4" W x 9-1/2" H x 6" Ext
  • Requires three 100W E26 medium bulbs
  • Backplate dimensions: 7.08''H x 5.31''W x 1''E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Vanity

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Acid Washed

Height: 9-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 3

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 16-3/4 in

Wire Gauge: 18 ga