1-Light Outdoor Wall Lantern in Old Bronze

You last purchased this on
 
Capital Lighting

Westridge 1-Light Outdoor Wall Lantern in Old Bronze

  • Fast #
  • Part #C9641OB
  • Item #4861560
  • Manufacturer Part #9641OB
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Westridge 1-Light Outdoor Wall Lantern in Old Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Old Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 7" W x 16" H x 8-1/4" Ext
  • Requires one 100W E26 medium bulb
  • One light outdoor wall lantern with Old Bronze finish and Antique glass
  • UL listed and rated for dry locations
  • UL listed and rated for Wet locations.
  • Backplate dimensions: 5"W x 7"H x .7"E
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Westridge
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Diameter:
8-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Antique Water
Height:
16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Maximum Temperature:
200
NEMA:
No
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
100 W
Width:
7 in
Wire Gauge (AWG):
18 ga