Capital Lighting

Wright 60W 4-Light Candelabra E-12 Incandescent Chain Hung Foyer Lighting in Polished Nickel

Part #C520442PN  |  Manufacturer Part #520442PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light Foyer in Polished Nickel finish.
  • Dimensions: 15 "W x 28-1/2 "H x 0 "D
  • Requires four E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Canopy dimensions: 5"W x 0.75"H
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Collection: Wright

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 15 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 28-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Modern

Material: [Metal, Steel]

Maximum Temperature: 105

NEMA Specifications: No

Number Of Lights: 4

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 15 in

Wire Gauge: 18 ga