Cast Iron Cleanout Valve Box
Cast Iron Cleanout Valve Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter - Inside 1:
- 5-1/2 in
- Diameter - Inside 2:
- 7-1/8 in
- Diameter - Outside:
- 10 in
- Height:
- 12 in
- Material:
- Cast Iron
- Product Type:
- Cleanout, Valve Box