Capitol Foundry of Virginia

24 in. Cast Iron Valve Box

Part #CNPN15NN  |  Manufacturer Part #NPN-15*

Diameter:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-48 Class 35B

Diameter: 24 in

Height: 7-1/4 in

Material: Cast Iron