36 in. Sanitary Sewer Manhole Frame and Cover Only

Part #CMH759SSR  |  Item #4802474  |  Manufacturer Part #MH759SSR

Call for Pricing

Diameter:

36 in

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lettering - sanitary sewer
  • Made in USA

Documents

Specifications

ASTM Specifications: ASTM A-48 Class 35B

Diameter: 36 in

Height: 7-1/2 in

Inside Diameter: 24 in

Material: Cast Iron

Product Type: Frame and Cover

Waterworks Application: Sewer