1/2 in. Threaded Black Carbon Steel Coupling

Part #BSCSTD  |  Item #22463  |  Manufacturer Part #11101005

$ 4.40 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #BSCSTAItem #20125Mfr. Part #11101001

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.50 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #BSCSTBItem #3560Mfr. Part #11101003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.45 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #BSCSTCItem #38974Mfr. Part #11101004

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.14 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #BSCSTDItem #22463Mfr. Part #11101005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.40 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #BSCSTFItem #5560Mfr. Part #11101007

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.62 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #BSCSTGItem #40624Mfr. Part #11101010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.85 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BSCSTHItem #23710Mfr. Part #11101013

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.04 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #BSCSTJItem #7049Mfr. Part #11101015

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.70 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #BSCSTKItem #42454Mfr. Part #11101020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.19 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #BSCSTLItem #25510Mfr. Part #11101025

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.78 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #BSCSTMItem #9240Mfr. Part #11101030

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 72.68 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #BSCSTPItem #44962Mfr. Part #11101040

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 71.51 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Coupling Type: Straight
  • Threaded
  • Domestic

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-865

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Carbon Steel

Type: BSCSTD