Capitol Manufacturing

2-1/2 in. Threaded Black Half Steel Tapered Coupling

Part #BSHCTTL  |  Manufacturer Part #11111025

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • 300 psi @ 72° F
  • 300 psi @ 550° F for steam

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-865

Clean Bagged: No

Coating: Black

End Connection 1: Tapered

End Connection 2: Tapered

End Connections: Tapered

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Carbon Steel