2 x 3 in. Sch. 160 A106B PBE Nipple Black Seamless Carbon Steel
2 x 3 in. Sch. 160 A106B PBE Nipple Black Seamless Carbon Steel
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- Schedule Class:
- 160
- UL Listed:
- No