1 x 3/4 in. XH CS BBE Conc Swage Beveled Both Ends Black Carbon Steel Nipple
1 x 3/4 in. XH CS BBE Conc Swage Beveled Both Ends Black Carbon Steel Nipple
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A-234
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducer, Concentric
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- MSS:
- MSS SP-95
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No