3/4 in. Threaded Black Half Steel Tapered Coupling

Part #BSHCTTF  |  Item #468123  |  Manufacturer Part #11111007

$ 12.64 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #BSHCTTFItem #468123Mfr. Part #11111007

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.64 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #BSHCTTMItem #422343Mfr. Part #11111030

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.70 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-865

Clean Bagged: No

Coating: Black

End Connection 1: Tapered

End Connection 2: Tapered

End Connections: Tapered

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Carbon Steel