Capitol Manufacturing

3/4 in. Threaded Galvanized Extra Heavy Steel Tapered Coupling

Part #GXSCTTF  |  Manufacturer Part #11203007

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-865

Coating: Galvanized

End Connection 1: Tapered

End Connection 2: Tapered

End Connections: Tapered

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Carbon Steel