3/4 x 3 in. Sch. 160 A106B PxT Nipple Plain x Threaded (TOE) Black Seamless Carbon Steel

You last purchased this on
 
Capitol Manufacturing

3/4 x 3 in. Sch. 160 A106B PxT Nipple Plain x Threaded (TOE) Black Seamless Carbon Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capitol Manufacturing

3/4 x 3 in. Sch. 160 A106B PxT Nipple Plain x Threaded (TOE) Black Seamless Carbon Steel

  • Fast #
  • Part #B160SNPXTFM
  • Item #7855975
  • Manufacturer Part #BSN160PXTFME
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

API:
API 5L Grade B
ASME:
ASME B1.20.1
ASTM:
ASTM A-106 Grade B, ASTM A-333 Grade 6, ASTM A-53 Type S Grade B
Application:
Residential
Coating:
Black
Diameter - Outside:
1-1/20 in
End Connection 1:
Plain End
End Connection 2:
Threaded
End Connections:
Plain End x Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple
IAPMO Listed -:
No
Length:
3 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Seamless
Schedule Class:
160
UL Listed:
No
Wall Thickness:
0.219 in