4-1/2 x 1-1/2 x 1 in. Plain End Eccentric Extra Heavy Carbon Steel Swage Nipple

Part #B80PXPESNJG  |  Item #7855997  |  Manufacturer Part #B80PXPESNJGE

Call for Pricing EACH

Length:

4-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.25

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-234

Clean Bagged: No

Coating: Black

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/2 in x 1 in

Fitting Type: [Reducing, Eccentric]

IAPMO Listed: No

Length: 4-1/2 in

MSS Specifications: MSS SP-95

Material: Carbon Steel

NSF Certified: No

Origin: Domestic

Schedule Class: Extra Heavy

UL Listed: No