2 x 1 in. XH CS PBE Ecc Swage Plain Both Ends Black Carbon Steel Nipple
2 x 1 in. XH CS PBE Ecc Swage Plain Both Ends Black Carbon Steel Nipple
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.25
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-234
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Eccentric, Nipple, Swage
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- MSS:
- MSS SP-95
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No
- Wall Thickness:
- 0.21 in
- Weight:
- 3 lb
- Width:
- 2-3/8 in