Caplugs Flange Protection

CFC150

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Blue
Color Finish Category
Blues
Fitting Size 1
1 in
Fitting Sizes
1 in
IAPMO Listed
No
ISO Specifications
ISO 13485, ISO 14001, ISO 16949, ISO 9001
Material
Plastic
Material Type
Polyethylene
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday