1-1/2 x 6 in. Threaded Brass Nipple

You last purchased this on
 
Capstone International Development

1-1/2 x 6 in. Threaded Brass Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capstone International Development

1-1/2 x 6 in. Threaded Brass Nipple

  • Fast #
  • Part #FPP458160
  • Item #4856936
  • Manufacturer Part #458160
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Nipple
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Brass