1 x 5-1/2 in. Threaded Brass Nipple

Part #FPP456155  |  Item #4856949  |  Manufacturer Part #456155

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: [Straight, Nipple]

Lead Law Compliant: Yes

Length: 5-1/2 in

Material: Brass