Capstone International Development

1/2 in x 3/8 in Angle Supply Stop Valve in Polished Chrome

Part #FPP611231  |  Manufacturer Part #611231

Valve Size:

1/2 in x 3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IP

End Connection 2: Compression

End Connection 3: Compression

End Connections: IP x Compression

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Steel

NSF Certified: No

UL Listed: No

Valve Size: 1/2 in x 3/8 in

Valve Type: Angle Supply Stop Valve