12 x 1/2 x 3/8 in. Compression x IP Vinyl Lavatory Supply Connector

Part #FPP109205  |  Item #4857226  |  Manufacturer Part #109205

Call for Pricing EACH

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

End Connection 1: Compression

End Connection 2: IPS

End Connections: Compression x IPS

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 12 in

NSF Certified: No

Water Supply Connector Type: Sink