Capstone International Development

1/2 x 3/8 in. Sweat x Compression Angle Valve Kit in Polished Chrome

Part #FPP280231  |  Manufacturer Part #280231

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Sweat

End Connection 2: Compression

End Connections: Sweat x Compression

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Rigid: No