Capstone International Development

1/2 x 3/8 in. Sweat x Compression Angle Valve Kit in Polished Nickel

Part #FPP280232  |  Manufacturer Part #280232

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: Sweat

End Connection 2: Compression

End Connections: Sweat x Compression

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Rigid: No