15/16 x 55/64 in. Male x Female Aerator in Polished Chrome

Part #FPP298101  |  Item #4857314  |  Manufacturer Part #298101

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Fitting Size 1: 15/16 in

Fitting Size 2: 55/64 in

Fitting Sizes: 15/16 in x 55/64 in

Flow Rate: 2 gpm

IAPMO Listed: No

Lead Law Compliant: Yes