2 in. Brass IPS Check Valve

Part #FPP281009  |  Item #4857891  |  Manufacturer Part #281009

Call for Pricing EACH

Valve Size:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

UL Listed: No

Valve Body Style: Swing

Valve Size: 2 in

Valve Type: Check Valve