3 in. LDPE Rib Plug in Blue

You last purchased this on
 
Capstone International Development

3 in. LDPE Rib Plug in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capstone International Development

3 in. LDPE Rib Plug in Blue

  • Fast #
  • Part #JJJGF280M
  • Item #7347306
  • Manufacturer Part #JJGF280M
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Category:
Blues
Color Finish Name:
Blue
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No