3/4 in. Brass Union

You last purchased this on
 
Capstone International Development

3/4 in. Brass Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capstone International Development

3/4 in. Brass Union

  • Fast #
  • Part #FPP451225
  • Item #4856756
  • Manufacturer Part #451225
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass