Dechlorination Liquid 55 Gallon Drum

You last purchased this on
 
Hawkins Inc

Calcium Thiosulfate Dechlorination Liquid 55 Gallon Drum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hawkins Inc

Calcium Thiosulfate Dechlorination Liquid 55 Gallon Drum

  • Fast #
  • Part #TCAPTOR55
  • Item #4931936
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ready to use - no chemicals to mix
  • Environmentally friendly
  • Active Ingredient: 30% calcium thiosulfate
  • PH neutral (6.5-8.0)
  • Shelf life: One year in ideal conditions
  • ANSI/NSF 60 certified
  • DOT safe - non-hazardous
  • Requires Certification

Specifications

Collection:
Calcium Thiosulfate
NSF:
NSF 60
NSF Certified:
Yes
Product Type:
Dechlorination Liquids
Size:
55 gal
Weight:
569 lb