Carbon Steel Galvanized Rod Coupling

GRODC

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Straight less sight-hole

SPECIFICATIONS

Coating
Galvanized
Color Finish
Zinc
End Connection 1
NPS
End Connection 2
NPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-3/4 in
Material
Carbon Steel
Width
1-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday