Carbon Steel Grooved Single Random Length Pipe

GBPAGSGRA53B

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Black
End Connection 1
Grooved
Material
Carbon Steel
Pipe Tubing Size
20 in
Type
Welded

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday