Carbon Steel Lipless Drop-In Anchor

RRL

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Below surface setting for easy patch work
  • Expander slots allow for easy setting and superior performance
  • Higher performance potential with deep embedment setting

SPECIFICATIONS

Diameter
3/4 in
Material
Carbon Steel
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday