Carbon Steel Pipe

DSCP500

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Length
21 ft
Material
Carbon Steel
Pipe Tubing Size
24 in
Wall Thickness
0.5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday