Carbon Steel Square Countersunk Plug

BSSCP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ISO Certified
  • Made in U.S.A.
  • Made in U.S.A. - Rohs compliant
  • Rohs Compliant

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Head Style
Square Socket
Length
59/100 in
Material
Carbon Steel
Origin
Domestic
Pressure Class
300#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday