Carbon Steel Tube

ICST12G

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Tube
Gauge
12
Material
Carbon Steel
Pipe Tubing Size
6 in
Wall Thickness
0.109 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday