4x5 White Marking Flag 21" wire staff 100-Count

Part #PRE4521W  |  Item #5106928  |  Manufacturer Part #4521W

$ 18.10 per PACK

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Wire length 21 in
  • Presco high-quality solid and printed marking flags are ideal for above ground marking in a variety of industries
  • From utility construction to line locating, hardware to forestry, landscaping and lawn care to pet containment
  • These flags ensure consistent community- cation and long-lasting visibility for your project

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Gauge: 16

Handle Length in : 21 in

Height: 4 in

Length: 5 in

Material: Plastic

Material Type: PVC

Package Quantity: Pack of 100

Type: Solid

Waterworks Application: Locate

Weight: 2.2

Width: 5 in