50 lb. Extra Coarse Solar Salt Bag
Diamond Crystal® 50 lb. Extra Coarse Solar Salt Bag
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Diamond Crystal®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Contaminant Removal:
- Softening
- EPA Compliant:
- No
- Height:
- 36 in
- Length:
- 40 in
- NSF Certified:
- Yes
- Size:
- 50 lb
- UL Listed:
- No
- Width:
- 48 in