50 lb. Sodium Chloride Water Softener Salt Cube

You last purchased this on
 
Cargill

Diamond Crystal® Hardi-Cube® 50 lb. Sodium Chloride Water Softener Salt Cube

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cargill

Diamond Crystal® Hardi-Cube® 50 lb. Sodium Chloride Water Softener Salt Cube

  • Fast #
  • Part #CAR7302
  • Item #1358723
  • Manufacturer Part #7302
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-534
AWWA:
AWWA B-200
Automatic Shut-Off:
No
CE Approved:
No
Collection:
Diamond Crystal® Hardi-Cube®
Color Finish Category:
Whites
Color Finish Name:
White
Contaminant Removal:
Softening
EPA Compliant:
No
Height:
37 in
Length:
40 in
Material:
Mineral
NSF Certified:
Yes
UL Listed:
No
Weight:
50 lb
Width:
48 in