50 lb. Solar Salt Bag
50 lb. Solar Salt Bag
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High purity, evaporated naturally
- Formulated to resist mushing and bridging and to minimize brine tank residue
- Clean and economical for all water softeners
Documents
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Size:
- 50 lb
- UL Listed:
- No